Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Steris™ VERIFY™ 6-Well Incubator
SDP

Catalog No. 23777001
Change view
Click to view available options
6 Indicator Tubes
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No.
23-777-001 6 Indicator Tubes
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-777-001 Supplier Steris™ Supplier No. 38232021

missing translation for 'validMainframeMsg'

Steris Corp™ VERIFY™ 6-Well Incubator designed to incubate VERIFY Self-Contained Biological Indicators

  • The VERIFY™ Single Temperature 6-Well Incubator is a compact, tabletop incubator with a set point of 57°C (134.6°F)
  • Consists of an independent heating block for incubation of processed VERIFY™ indicators
  • Heating block contains a precision sensor, heating element, electronic controller, and an LED temperature monitor
  • A precision sensor embedded in the block generates a signal which is amplified and compared to the 57°C set point
  • Controller responds to the difference in set point and sensor signal by energizing and de-energizing the heating elements

Specifications

Chamber Material Dry Heat Block
For Use With (Equipment) VERIFY™ SCBI
Holds 6 Indicator Tubes
No. of Places 6 Wells
Relative Humidity ≤95%
Temperature Range (Metric) 55°C to 59°C
For Use With (Application) Incubation
Warranty 2 Years
Dimensions (L x W x H) 184.1 mm x 88.9 mm x 69.9 mm
Depth (Metric) Well 29.4 mm
Diameter (Metric) Well 10.2 mm
Electrical Requirements 50/60 Hz
Voltage 120 V
Amperage 0.5 A
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.