Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Steris™ VERIFY™ Biological Steam Test Pack
SDP

Catalog No. 23777003
Change view
Click to view available options
Quantity:
20 Pk.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-777-003 20 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-777-003 Supplier Steris™ Supplier No. 38232024

missing translation for 'validMainframeMsg'

Steris Corp™ VERIFY™ Biological Steam Test Pack to confirm the performance of sterility equipment

  • Test packs are pre-assembled for convenience and ease of use, and utilize the self-contained VERIFY™ Biological Indicator (SCBI)
  • Lay the test pack on the sterilizer shelf holder provided with the Sterilis Solutions system, near the bottom drain of the vessel chamber, and run the Biological Challenge process from the Sterilis Solutions system
  • VERIFY™ Biological Steam Test Packs exhibit the same biological resistance pattern as properly assembled AAMI test packs, but with fewer steps and less chance of error
  • Steam Chemical Indicators in each test pack, as well as on each SCBI vial, provide immediate proof of processing
  • After incubation, a vivid color change in the growth medium from deep blue to bright yellow, or evidence of turbidity, gives unmistakable evidence of microbial growth
  • With VERIFY™ Biological Indicators, results can be read with just 24 hours of incubation after steam processing

Specifications

Amperage 0.5 A
Certifications/Compliance ANSI/AAMI ST:79, ANSI/AAMI/ISO 11138, ANSI/AAMI/ISO 11140-1
Dimensions (L x W) 82.55 x 29 mm
Diameter (English) Chamber 0.4 in.
Diameter (Metric) Chamber 10.2 mm
For Use With (Application) Monitoring Steam Sterilization Procedures
For Use With (Equipment) Sterilis Solutions System
Length (English) 3.25 in.
Model S3065
Product Type Biological Indicator
Temperature (English) 250°F to 270°F
Temperature (Metric) 121°C to 132°C
Includes 20 packs, 5 SCBI Controls
Frequency 50/60 Hz
Material Filter Paper
Quantity 20 Pk.
Voltage 120 V
Sterility Non-sterile
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.