Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Steris™ VERIFY™ Incubator Bundle
SDP

Catalog No. 23777008
Change view
Click to view available options
Length (English):
7.25 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
23-777-008 7.25 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-777-008 Supplier Steris™ Supplier No. 38232592KIT

missing translation for 'validMainframeMsg'

Steris Corp™ VERIFY™ Incubator Bundle for use with VERIFY™ Biological Indicators

  • The VERIFY™ Single Temperature 6-Well Incubator:
    • A compact, tabletop incubator with a set point of 57°C (134.6°F)
    • Consists of an independent heating block for incubation of processed VERIFY™ indicators
    • Heating block contains a precision sensor, heating element, electronic controller, and a temperature LED for monitoring
    • A precision sensor embedded in the block generates a signal which is amplified and compared to the set point
    • The controller responds to the difference in set point and sensor signal by energizing and de-energizing the heating elements
  • Biological Steam Test Packs:
    • Packs are-assembled for convenience and ease of use, and utilizes the self-contained VERIFY™ Biological Indicator (SCBI)
    • Lay the test pack on the sterilizer shelf holder provided with the Sterilis Solutions system, near the bottom drain of the vessel chamber, and run the Biological Challenge process from the Sterilis Solutions system
    • Test Packs exhibit the same biological resistance pattern as properly assembled AAMI test packs, but with fewer steps and less chance of error
    • Steam Chemical Indicators in each test pack, as well as on each SCBI vial, provide immediate proof of processing
    • After incubation, a vivid color change in the growth medium from deep blue to bright yellow, or evidence of turbidity, gives unmistakable evidence of microbial growth
    • Results can be read within just 24 hours incubation after steam processing
  • Activator Bundle:
    • To activate push the VERIFY™ SCBI completely through the restricted space on the base of the VERIFY™ Vial Activator
    • The VERIFY™ SCBI is properly activated when the growth medium is released from the crushed ampule and is in contact with the spore disc
    • Utilizing the VERIFY™ Vial Activator ensures that the spore disc is submerged in the media.

Specifications

Amperage 0.5 A
Depth (Metric) Chamber 29.4 mm/Well
Diameter (English) Chamber 0.4 in./Well
Depth (English) Chamber 1.16 in./Well
Diameter (Metric) Chamber 10.2 mm/Well
For Use With (Application) Steam Sterilization
For Use With (Equipment) VERIFY™ Indicators
Length (English) 7.25 in.
Height (English) Exterior 2.75 in.
Product Type SCBI Incubator
Temperature (English) 131°F to 138.2°F
Temperature (Metric) 55°C to 59°C
Weight (English) 2.5 lb.
Weight (Metric) 1.13 kg
Includes 6-Well Incubator (1), Biological Steam Test Pack (3), Activator (1)
Frequency 50/60 Hz
Total Count 6 Wells
Voltage 120 V
Sterility Non-sterile
Dimensions (L x W x H) 184.1 x 88.9 x 69.9 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.