Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Steris™ VERIFY™ SCBI Vial Activator Set
SDP

Catalog No. 23777002
Change view
Click to view available options
Dimensions (L x W):
50.8 x 25.4 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
23-777-002 50.8 x 25.4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 23-777-002 Supplier Steris™ Supplier No. 38232022
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Steris Corp™ VERIFY™ SCBI Vial Activator Set ensures proper release of growth medium from ampule, and spore disc

  • Each Self-Contained Biological Indicator (SCBI) is completely self contained within a vial and contains a disc inoculated with dual species bacterial spores (Geobacillus stearothermophilus, and Bacillus astrophaeus) and an ampoule of specially formulated soybean casein digest growth medium with a pH indicator
  • In order to activate the VERIFY™ SCBI, push the vial completely through the restricted space on the base of the VERIFY™ Vial Activator
  • The VERIFY™ SCBI is properly activated when the growth medium is released from the ampule and comes in contact with the spore disc
  • Use of the VERIFY™ Vial Activator ensures that the spore disc is properly submerged in the media
  • Sturdy design prevents premature activation

Specifications

Depth (Metric) Chamber 29.4 mm
Dimensions (L x W) 50.8 x 25.4 mm
Diameter (English) Chamber 0.4 in.
Depth (English) Chamber 1.16 in.
Diameter (Metric) Chamber 10.2 mm
For Use With (Application) VERIFY™ SCBI
Length (English) 2 in.
Material Steel
Sterility Non-sterile
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.