Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Steris™ VERIFYtrade; Biological Steam Test Pack (SCBI) with Control
SDP

Catalog No. 23777011
Change view
Click to view available options
Quantity:
3 Pk.
Single
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
23-777-011 Single
23-777-012 3 Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 23-777-011 Supplier Steris™ Supplier No. 38232722
Add to Cart
Add to Cart

Steris Corp™ VERIFY™ Biological/Integrator Challenge Pack used to monitor and qualify autoclave cycles

  • Used to monitor and qualify dynamic air removal (prevacuum, and steam-flush pressure-pulse) steam sterilization (autoclave) cycles performed at 270°C/132°F and gravity cycles performed at 250°F/121°F
  • Test packs are pre-assembled for convenience and ease of use, and utilize the self-contained VERIFY™ Biological Indicator (SCBI)
  • Lay the test pack on the sterilizer shelf holder provided with the Sterilis Solutions system, near the bottom drain of the vessel chamber, and run the Biological Challenge process from the Sterilis Solutions system
  • VERIFY™ Biological Steam Test Packs exhibit the same biological resistance pattern as properly assembled AAMI test packs, but with fewer steps and less chance of error
  • Steam Chemical Indicators in each test pack, as well as on each SCBI vial, provide immediate proof of processing
  • After incubation, a vivid color change in the growth medium from deep blue to bright yellow, or evidence of turbidity, gives unmistakable evidence of microbial growth
  • With VERIFY™ Biological Indicators, results can be read within 24 hours of incubation after steam processing

Specifications

Amperage 0.5 A
Dimensions (L x W) 82.55 x 29 mm
Diameter (English) Chamber 0.4 in.
Diameter (Metric) Chamber 10.2 mm
For Use With (Application) Steam Sterilization
For Use With (Equipment) Sterilis Solutions System
Length (English) 3.25 in.
Product Type Biological Indicator
Temperature (English) 131°F to 138.2°F
Temperature (Metric) 55°C to 59°C
Electrical Requirements 120 V
Includes Type 5 Chemical Integrator, Self-Contained Biological Indicator (SCBI)
Frequency 50/60 Hz
Material Filter Paper
Quantity Single
Voltage 120 V
Sterility Non-sterile
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.