Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Black Guard Pin Gage Library, .0110 in. to .6255 in., 1,230 Pins

Catalog No. 5000516936
Encompass

This Black Guard class ZZ pin gage library is designed for high-precision measurement applications, including gauging hole sizes, slot widths, and determining hole locations. Featuring a tool steel construction with a hardness of 60/65 Rc, these gages offer exceptional durability and wear resistance in industrial settings.

  • Includes 1,230 pins with a size range of 0.011 in. to 0.6255 in.
  • Maintains a tolerance of 0.0002 in.
  • Features a 10 microinch surface finish or better.
  • Round within 0.0001 in. (0.0025 mm).
  • Includes a certificate of accuracy.
  • Pins over 0.0605 in. are marked with size and direction of tolerance.
  • Arranged in an 8-drawer storage configuration.

Catalog No. 50-005-16936 Supplier MSC Supplier No. 08179459
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Black Guard class ZZ pin gage library is designed for high-precision measurement applications, including gauging hole sizes, slot widths, and determining hole locations. Featuring a tool steel construction with a hardness of 60/65 Rc, these gages offer exceptional durability and wear resistance in industrial settings.

  • Includes 1,230 pins with a size range of 0.011 in. to 0.6255 in.
  • Maintains a tolerance of 0.0002 in.
  • Features a 10 microinch surface finish or better.
  • Round within 0.0001 in. (0.0025 mm).
  • Includes a certificate of accuracy.
  • Pins over 0.0605 in. are marked with size and direction of tolerance.
  • Arranged in an 8-drawer storage configuration.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.