Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Pin Gage, 0.6005 in., Class ZZ, Tool Steel, 1 ea.

Catalog No. 5000514638
Encompass

This Class ZZ pin gage is designed for precision measurements of hole diameters, slot widths, and for the calibration of micrometers, calipers, and snap gages. Constructed from high-quality 52100 tool steel, this reversible gage is heat-treated to 60 to 62 RC to ensure durability and wear resistance. It features a centerless lapped finish of 10 micro-inches or better to provide smooth operation and accuracy.

  • Diameter: 0.6005 in.
  • Tolerance: +0.0002 in./-0.0000 in.
  • Overall length: 2 in.
  • Includes certificate of accuracy with NIST traceability
  • Constructed from 52100 tool steel for enhanced wear resistance
  • Features a 10 micro-inch finish for high precision
  • Suitable for measuring small drilled or machined holes and calculating distances between holes

Catalog No. 50-005-14638 Supplier MSC Supplier No. 60505864
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ pin gage is designed for precision measurements of hole diameters, slot widths, and for the calibration of micrometers, calipers, and snap gages. Constructed from high-quality 52100 tool steel, this reversible gage is heat-treated to 60 to 62 RC to ensure durability and wear resistance. It features a centerless lapped finish of 10 micro-inches or better to provide smooth operation and accuracy.

  • Diameter: 0.6005 in.
  • Tolerance: +0.0002 in./-0.0000 in.
  • Overall length: 2 in.
  • Includes certificate of accuracy with NIST traceability
  • Constructed from 52100 tool steel for enhanced wear resistance
  • Features a 10 micro-inch finish for high precision
  • Suitable for measuring small drilled or machined holes and calculating distances between holes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.