Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class X Minus Pin Gage, 0.2300 in, 2 in Long

Catalog No. 5000530842
Encompass

This Class X minus pin gage is crafted from durable tool steel, featuring a precise 0.2300 inch diameter and a 2 inch length. It is designed for accurate calibration of measuring equipment or for directly gaging parts, and includes a certificate of accuracy with NIST traceability.

  • Crafted from durable tool steel
  • Features a precise 0.2300 inch diameter
  • Measures 2 inches in length
  • Provides a 4 microinch finish
  • Ideal for calibrating measuring equipment
  • Suitable for direct part gaging
  • Includes a certificate of accuracy with NIST traceability

Catalog No. 50-005-30842 Supplier MSC Supplier No. 88823000
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class X minus pin gage is crafted from durable tool steel, featuring a precise 0.2300 inch diameter and a 2 inch length. It is designed for accurate calibration of measuring equipment or for directly gaging parts, and includes a certificate of accuracy with NIST traceability.

  • Crafted from durable tool steel
  • Features a precise 0.2300 inch diameter
  • Measures 2 inches in length
  • Provides a 4 microinch finish
  • Ideal for calibrating measuring equipment
  • Suitable for direct part gaging
  • Includes a certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.