Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class X Minus Pin Gage, 0.2350 in, 2 in

Catalog No. 5000530499
Encompass

This Vermont Gage Class X Minus Pin Gage is constructed from tool steel and features a 0.2350 in diameter and 2 in length with a 4 micro finish. It is designed for the calibration of measuring equipment or for directly gaging parts, and includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 0.2350 in
  • Tolerance: -0.00004 in
  • Material: tool steel
  • Application: calibration of measuring equipment or to gage parts directly
  • Includes: certificate of accuracy with NIST traceability
  • Length: 2 in
  • Coating/finish: 4 micro

Catalog No. 50-005-30499 Supplier MSC Supplier No. 88823505
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage Class X Minus Pin Gage is constructed from tool steel and features a 0.2350 in diameter and 2 in length with a 4 micro finish. It is designed for the calibration of measuring equipment or for directly gaging parts, and includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 0.2350 in
  • Tolerance: -0.00004 in
  • Material: tool steel
  • Application: calibration of measuring equipment or to gage parts directly
  • Includes: certificate of accuracy with NIST traceability
  • Length: 2 in
  • Coating/finish: 4 micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.