Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class X Minus Pin Gage, 0.2560 in Dia, 2 in Long, Tool Steel

Catalog No. 5000535697
Encompass

This Class X Minus Pin Gage is designed for precision measurements, featuring a 0.2560 in diameter and 2 in length. Constructed from durable tool steel with a 4 Micro coating, it is an essential tool for calibrating measuring equipment or accurately gaging parts. Each gage is supplied with a Certificate of Accuracy, providing NIST traceability.

  • Diameter of measurement: 0.2560 in
  • Tolerance: -0.00004 in
  • Material: Tool steel
  • Application: Calibration of measuring equipment or to gage parts directly
  • Includes certificate of accuracy with NIST traceability
  • Length: 2 in
  • Coating/finish: 4 Micro
  • Country of origin: United States

Catalog No. 50-005-35697 Supplier MSC Supplier No. 88825609
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class X Minus Pin Gage is designed for precision measurements, featuring a 0.2560 in diameter and 2 in length. Constructed from durable tool steel with a 4 Micro coating, it is an essential tool for calibrating measuring equipment or accurately gaging parts. Each gage is supplied with a Certificate of Accuracy, providing NIST traceability.

  • Diameter of measurement: 0.2560 in
  • Tolerance: -0.00004 in
  • Material: Tool steel
  • Application: Calibration of measuring equipment or to gage parts directly
  • Includes certificate of accuracy with NIST traceability
  • Length: 2 in
  • Coating/finish: 4 Micro
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.