Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class X Minus Pin Gage, 0.3770 in Diameter, 2 in Long, Tool Steel

Catalog No. 5000528889
Encompass

This Class X Minus Pin Gage is designed for precise measurement and calibration tasks. Made from durable tool steel, it offers accurate gaging for various applications.

  • Diameter of measurement: 0.3770 inch
  • Tolerance: -0.00004 inch
  • Constructed from tool steel
  • Ideal for calibrating measuring equipment or gaging parts directly
  • Includes a certificate of accuracy with NIST traceability
  • Length: 2 inch
  • Coating/finish: 4 micro

Catalog No. 50-005-28889 Supplier MSC Supplier No. 88837703
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class X Minus Pin Gage is designed for precise measurement and calibration tasks. Made from durable tool steel, it offers accurate gaging for various applications.

  • Diameter of measurement: 0.3770 inch
  • Tolerance: -0.00004 inch
  • Constructed from tool steel
  • Ideal for calibrating measuring equipment or gaging parts directly
  • Includes a certificate of accuracy with NIST traceability
  • Length: 2 inch
  • Coating/finish: 4 micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.