Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class X Plus Pin Gage, 0.0360 in Dia, 2 in Long

Catalog No. 5000534575
Encompass

This Class X Plus Pin Gage is designed for the calibration of measuring equipment or for gaging parts directly. Made from durable tool steel, it ensures precise measurements for critical applications.

  • Diameter of measurement: 0.0360 inch
  • Tolerance: 0.00004 decimal inch
  • Material: Tool steel
  • Application: Calibration of measuring equipment or to gage parts directly
  • Includes: Certificate of accuracy with NIST traceability
  • Length: 2 inch
  • Coating/finish: 4 Micro
  • Country of origin: United States

Catalog No. 50-005-34575 Supplier MSC Supplier No. 88703608
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class X Plus Pin Gage is designed for the calibration of measuring equipment or for gaging parts directly. Made from durable tool steel, it ensures precise measurements for critical applications.

  • Diameter of measurement: 0.0360 inch
  • Tolerance: 0.00004 decimal inch
  • Material: Tool steel
  • Application: Calibration of measuring equipment or to gage parts directly
  • Includes: Certificate of accuracy with NIST traceability
  • Length: 2 inch
  • Coating/finish: 4 Micro
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.