Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class X Plus Pin Gage, 0.0750 in, 2 in, 4 Micro Coated

Catalog No. 5000531360
Encompass

The Class X Plus Pin Gage is designed for precise measurement applications, suitable for calibrating measuring equipment or directly gaging parts. It is constructed from durable tool steel and features a 4 micro coating.

  • Diameter of measurement: 0.0750 in.
  • Tolerance: 0.00004 in.
  • Material: Tool steel.
  • Application: Calibration of measuring equipment or to gage parts directly.
  • Includes: Certificate of accuracy with NIST traceability.
  • Length: 2 in.
  • Coating/finish: 4 micro.
  • Country of origin: United States.

Catalog No. 50-005-31360 Supplier MSC Supplier No. 88707500
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Class X Plus Pin Gage is designed for precise measurement applications, suitable for calibrating measuring equipment or directly gaging parts. It is constructed from durable tool steel and features a 4 micro coating.

  • Diameter of measurement: 0.0750 in.
  • Tolerance: 0.00004 in.
  • Material: Tool steel.
  • Application: Calibration of measuring equipment or to gage parts directly.
  • Includes: Certificate of accuracy with NIST traceability.
  • Length: 2 in.
  • Coating/finish: 4 micro.
  • Country of origin: United States.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.