Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class X Plus Pin Gage, 0.1110 in, 2 in, 4 Micro

Catalog No. 5000531074
Encompass

This Class X Plus Pin Gage features a precise 0.1110 inch diameter and a 2 inch length. Made from durable tool steel with a 4 Micro coating, it is designed for the calibration of measuring equipment or for directly gaging parts. Each gage includes a Certificate of Accuracy with NIST Traceability.

  • Class X Plus Pin Gage design
  • Precision diameter of 0.1110 inch
  • Length of 2 inch
  • Features a 4 Micro coating/finish
  • Constructed from durable tool steel
  • Suitable for calibrating measuring equipment or gaging parts directly
  • Includes a Certificate of Accuracy with NIST Traceability
  • Achieves a tolerance of 0.00004 decimal inches
  • Manufactured in the United States

Catalog No. 50-005-31074 Supplier MSC Supplier No. 88711106
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class X Plus Pin Gage features a precise 0.1110 inch diameter and a 2 inch length. Made from durable tool steel with a 4 Micro coating, it is designed for the calibration of measuring equipment or for directly gaging parts. Each gage includes a Certificate of Accuracy with NIST Traceability.

  • Class X Plus Pin Gage design
  • Precision diameter of 0.1110 inch
  • Length of 2 inch
  • Features a 4 Micro coating/finish
  • Constructed from durable tool steel
  • Suitable for calibrating measuring equipment or gaging parts directly
  • Includes a Certificate of Accuracy with NIST Traceability
  • Achieves a tolerance of 0.00004 decimal inches
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.