Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class X Plus Pin Gage, 0.1690 in, 2 in, Tool Steel

Catalog No. 5000531325
Encompass

This Class X Plus Pin Gage is manufactured from tool steel and features a diameter of 0.1690 in and a length of 2 in. It is designed for the precise calibration of measuring equipment or for direct part gaging, and comes with a certificate of accuracy with NIST traceability. The gage has a 4 micro coating/finish.

  • Designed for calibration of measuring equipment or direct part gaging
  • Includes certificate of accuracy with NIST traceability
  • Features a 4 micro coating/finish
  • Made from tool steel
  • Diameter of 0.1690 in
  • Length of 2 in
  • Tolerance of 0.00004 in

Catalog No. 50-005-31325 Supplier MSC Supplier No. 88716907
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class X Plus Pin Gage is manufactured from tool steel and features a diameter of 0.1690 in and a length of 2 in. It is designed for the precise calibration of measuring equipment or for direct part gaging, and comes with a certificate of accuracy with NIST traceability. The gage has a 4 micro coating/finish.

  • Designed for calibration of measuring equipment or direct part gaging
  • Includes certificate of accuracy with NIST traceability
  • Features a 4 micro coating/finish
  • Made from tool steel
  • Diameter of 0.1690 in
  • Length of 2 in
  • Tolerance of 0.00004 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.