Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class X Plus Pin Gage, 0.2501 in x 2 in, 4 Micro

Catalog No. 5000530621
Encompass

This Class X Plus Pin Gage has a diameter of 0.2501 in and a length of 2 in. It features a 4 Micro Coated finish and is constructed from durable tool steel. This gage includes a Certificate of Accuracy with NIST Traceability, making it suitable for the calibration of measuring equipment or for direct part gaging.

  • Diameter of 0.2501 in
  • Tolerance of 0.00004 in
  • Constructed from tool steel
  • Features a 4 Micro Coated finish
  • Includes certificate of accuracy with NIST traceability
  • Ideal for calibration of measuring equipment or direct part gaging
  • Made in the United States
  • Length of 2 in

Catalog No. 50-005-30621 Supplier MSC Supplier No. 78128485
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class X Plus Pin Gage has a diameter of 0.2501 in and a length of 2 in. It features a 4 Micro Coated finish and is constructed from durable tool steel. This gage includes a Certificate of Accuracy with NIST Traceability, making it suitable for the calibration of measuring equipment or for direct part gaging.

  • Diameter of 0.2501 in
  • Tolerance of 0.00004 in
  • Constructed from tool steel
  • Features a 4 Micro Coated finish
  • Includes certificate of accuracy with NIST traceability
  • Ideal for calibration of measuring equipment or direct part gaging
  • Made in the United States
  • Length of 2 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.