Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class X Plus Pin Gage, 0.4410 in Diameter, 2 in Length, Tool Steel

Catalog No. 5000516102
Encompass

This Class X Plus Pin Gage is manufactured from durable tool steel (60/65 Rc) and features a precise 0.4410 inch diameter and 2 inch length. Designed for accuracy, it is suitable for use as a master to calibrate equipment or for direct part gaging in both shop floor and metrology laboratory settings.

  • Used as masters to calibrate equipment or to gage parts directly.
  • Accurate, cost effective measurement standards for the shop floor and the metrology laboratory.
  • Material: Tool Steel 60/65 Rc.
  • Length: 2 "
  • Finish: 4 Microinch finish or better.
  • Round within 1/2 the diameter tolerance.
  • Certificate of Accuracy is included.
  • Available in a range of 0.004 inch to 1.000 inch with 0.0001 inch increments.
  • ISO 17025 Accredited and Non-Accredited Calibration Certificates may be purchased.

Catalog No. 50-005-16102 Supplier MSC Supplier No. 88744107
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class X Plus Pin Gage is manufactured from durable tool steel (60/65 Rc) and features a precise 0.4410 inch diameter and 2 inch length. Designed for accuracy, it is suitable for use as a master to calibrate equipment or for direct part gaging in both shop floor and metrology laboratory settings.

  • Used as masters to calibrate equipment or to gage parts directly.
  • Accurate, cost effective measurement standards for the shop floor and the metrology laboratory.
  • Material: Tool Steel 60/65 Rc.
  • Length: 2 "
  • Finish: 4 Microinch finish or better.
  • Round within 1/2 the diameter tolerance.
  • Certificate of Accuracy is included.
  • Available in a range of 0.004 inch to 1.000 inch with 0.0001 inch increments.
  • ISO 17025 Accredited and Non-Accredited Calibration Certificates may be purchased.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.