Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Gage, 0.0600 in, 2 in

Catalog No. 5000531690
Encompass

This Class ZZ Minus Plug & Pin Gage features a 0.0600 in diameter and a 2 in overall length. Manufactured from steel, it offers a precise tolerance of 0.000200 in and a 10 Micro coating/finish. It is ideal for various precision measurement tasks.

  • Designed with a Class ZZ Minus tolerance.
  • Measures 0.0600 in diameter.
  • Features a 2 in overall length.
  • Constructed from durable steel.
  • Includes Certificate of Accuracy with NIST Traceability.
  • Equipped with a 10 Micro coating/finish.
  • Applicable for setting micrometers, NoGo inspection, and use with verniers and other measuring devices.

Catalog No. 50-005-31690 Supplier MSC Supplier No. 89006001
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage features a 0.0600 in diameter and a 2 in overall length. Manufactured from steel, it offers a precise tolerance of 0.000200 in and a 10 Micro coating/finish. It is ideal for various precision measurement tasks.

  • Designed with a Class ZZ Minus tolerance.
  • Measures 0.0600 in diameter.
  • Features a 2 in overall length.
  • Constructed from durable steel.
  • Includes Certificate of Accuracy with NIST Traceability.
  • Equipped with a 10 Micro coating/finish.
  • Applicable for setting micrometers, NoGo inspection, and use with verniers and other measuring devices.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.