Learn More
MSC Vermont Gage Class ZZ Minus Gage, 0.8570 in, 2 in, Tool Steel
Supplier: MSC 89085708
This Class ZZ Minus Plug & Pin Gage is a precision measuring tool designed for accurate NoGo inspection and for setting various measuring devices like micrometers and verniers. Constructed from durable tool steel, this gage provides reliable and consistent measurements in demanding industrial environments.
- Features Class ZZ accuracy
- Offers a 10 micro finish
- Has a diameter of 0.8570 inch
- Measures 2 inch in length
- Manufactured from tool steel
- Provides a tight tolerance of 0.0002 inch
- Designed as a No-Go (Minus) type gage
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.