Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Gage, 3.15 mm, 2 in, Steel

Catalog No. 5000527853
Encompass

This plug and pin gage is designed for precise measurement and inspection. With a 3.15 mm diameter and 2 in overall length, it is suitable for various applications including setting micrometers, NoGo inspection, and checking verniers and other measuring devices. It is constructed from durable steel and comes with a Certificate of Accuracy.

  • Constructed from durable steel
  • Features a 3.15 mm diameter
  • Has an overall length of 2 in
  • Includes a Certificate of Accuracy with NIST traceability
  • Ideal for setting micrometers, NoGo inspection, and checking verniers
  • 10 micro coating/finish

Catalog No. 50-005-27853 Supplier MSC Supplier No. 40430605
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is designed for precise measurement and inspection. With a 3.15 mm diameter and 2 in overall length, it is suitable for various applications including setting micrometers, NoGo inspection, and checking verniers and other measuring devices. It is constructed from durable steel and comes with a Certificate of Accuracy.

  • Constructed from durable steel
  • Features a 3.15 mm diameter
  • Has an overall length of 2 in
  • Includes a Certificate of Accuracy with NIST traceability
  • Ideal for setting micrometers, NoGo inspection, and checking verniers
  • 10 micro coating/finish

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.