Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin, 0.1250 in, 2 in

Catalog No. 5000530722
Encompass

This plug and pin gage is ideal for precise measurement and inspection tasks. Constructed from durable steel, it features a 0.1250 inch diameter and a 2 inch overall length. This gage is well-suited for setting various measuring devices and for no-go inspections, ensuring high accuracy in laboratory and industrial settings.

  • Designed for setting micrometers, verniers, and other measuring devices.
  • Suitable for no-go inspection.
  • Made from steel.
  • Measures 0.1250 inches in diameter.
  • Has an overall length of 2 inches.
  • Includes a certificate of accuracy with NIST traceability.
  • Features a 10 micro coating/finish.
  • Hardness of 60-62 RC.
  • Tolerance of 0.000200 inches.

Catalog No. 50-005-30722 Supplier MSC Supplier No. 89012504
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is ideal for precise measurement and inspection tasks. Constructed from durable steel, it features a 0.1250 inch diameter and a 2 inch overall length. This gage is well-suited for setting various measuring devices and for no-go inspections, ensuring high accuracy in laboratory and industrial settings.

  • Designed for setting micrometers, verniers, and other measuring devices.
  • Suitable for no-go inspection.
  • Made from steel.
  • Measures 0.1250 inches in diameter.
  • Has an overall length of 2 inches.
  • Includes a certificate of accuracy with NIST traceability.
  • Features a 10 micro coating/finish.
  • Hardness of 60-62 RC.
  • Tolerance of 0.000200 inches.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.