Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.0155 In, 2 In

Catalog No. 5000531692
Encompass

This is a Class ZZ Minus Plug & Pin Gage, ideal for setting micrometers, for NoGo inspection, verniers, and other measuring devices. It has a diameter of 0.0155 inches and an overall length of 2 inches, constructed from steel. Each gage includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 0.0155 "
  • Overall length: 2 "
  • Tolerance: 0.000200 "
  • Material: Steel.
  • Suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices.
  • Includes certificate of accuracy with NIST traceability.
  • Coating/finish: 10 micro.
  • Country of origin: United States.

Catalog No. 50-005-31692 Supplier MSC Supplier No. 89001556
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This is a Class ZZ Minus Plug & Pin Gage, ideal for setting micrometers, for NoGo inspection, verniers, and other measuring devices. It has a diameter of 0.0155 inches and an overall length of 2 inches, constructed from steel. Each gage includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 0.0155 "
  • Overall length: 2 "
  • Tolerance: 0.000200 "
  • Material: Steel.
  • Suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices.
  • Includes certificate of accuracy with NIST traceability.
  • Coating/finish: 10 micro.
  • Country of origin: United States.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.