Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.0170 in, 2 in

Catalog No. 5000531967
Encompass

The Vermont Gage Class ZZ Minus Plug & Pin Gage is a precision measuring tool designed for accurate gaging applications. It features a 0.0170 inch diameter and 2 inch overall length, made from steel, and includes a certificate of accuracy for NIST traceability. This gage is ideal for setting micrometers, no-go inspection, verniers, and other measuring devices.

  • Diameter of measurement: 0.0170 in
  • Overall length: 2 in
  • Material: Steel
  • Coating/finish: 10 micro
  • Includes certificate of accuracy with NIST traceability
  • Suitable for setting micrometers
  • Suitable for no-go inspection
  • Suitable for verniers and other measuring devices

Catalog No. 50-005-31967 Supplier MSC Supplier No. 89001705
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Vermont Gage Class ZZ Minus Plug & Pin Gage is a precision measuring tool designed for accurate gaging applications. It features a 0.0170 inch diameter and 2 inch overall length, made from steel, and includes a certificate of accuracy for NIST traceability. This gage is ideal for setting micrometers, no-go inspection, verniers, and other measuring devices.

  • Diameter of measurement: 0.0170 in
  • Overall length: 2 in
  • Material: Steel
  • Coating/finish: 10 micro
  • Includes certificate of accuracy with NIST traceability
  • Suitable for setting micrometers
  • Suitable for no-go inspection
  • Suitable for verniers and other measuring devices

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.