Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.0695 in, 2 in

Catalog No. 5000531847
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precision measurement applications. It features a 10 Micro coating/finish and is suitable for setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability.

  • Precision ground to 0.0695 in diameter
  • Overall length of 2 in
  • Tolerance of 0.0002 in
  • Suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices
  • Constructed from durable steel
  • Features a 10 Micro coating/finish
  • Includes a certificate of accuracy with NIST traceability

Catalog No. 50-005-31847 Supplier MSC Supplier No. 89006951
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for precision measurement applications. It features a 10 Micro coating/finish and is suitable for setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability.

  • Precision ground to 0.0695 in diameter
  • Overall length of 2 in
  • Tolerance of 0.0002 in
  • Suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices
  • Constructed from durable steel
  • Features a 10 Micro coating/finish
  • Includes a certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.