Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.0930 in Diameter, 2 in Overall Length, Steel

Catalog No. 5000515403
Encompass

This Class ZZ Minus Plug & Pin Gage is a precision measuring tool designed for setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices. Constructed from steel, it offers accurate measurements with a tight tolerance.

  • Diameter of measurement: 0.0930 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Coating/finish: 10 micro
  • Includes certificate of accuracy with NIST traceability
  • Application for setting micrometers, for NoGo inspection, and for verniers and other measuring devices

Catalog No. 50-005-15403 Supplier MSC Supplier No. 89009302
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is a precision measuring tool designed for setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices. Constructed from steel, it offers accurate measurements with a tight tolerance.

  • Diameter of measurement: 0.0930 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Coating/finish: 10 micro
  • Includes certificate of accuracy with NIST traceability
  • Application for setting micrometers, for NoGo inspection, and for verniers and other measuring devices

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.