Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.1295 in, Steel

Catalog No. 5000531105
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precision measurement applications. It features a 0.1295 in diameter and an overall length of 2 in, making it suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices. Constructed from durable steel, it comes with a Certificate of Accuracy with NIST traceability.

  • Diameter of measurement: 0.1295 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application: Set micrometers, for NoGo inspection, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Country of origin: United States

Catalog No. 50-005-31105 Supplier MSC Supplier No. 89012959
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for precision measurement applications. It features a 0.1295 in diameter and an overall length of 2 in, making it suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices. Constructed from durable steel, it comes with a Certificate of Accuracy with NIST traceability.

  • Diameter of measurement: 0.1295 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application: Set micrometers, for NoGo inspection, verniers, and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.