Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.2205 in Dia, 2 in OAL, Steel

Catalog No. 5000513737
Encompass

This precision Class ZZ Minus plug and pin gage is designed for accurate measurement and inspection, making it ideal for setting micrometers, performing NoGo inspections, and calibrating verniers and other measuring devices. Manufactured from durable steel, this gage ensures reliability and comes with a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 0.2205 inch
  • Overall length: 2 inch
  • Tolerance: 0.000200 inch
  • Material: Steel
  • Coating/finish: 10 micro

Catalog No. 50-005-13737 Supplier MSC Supplier No. 89022057
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This precision Class ZZ Minus plug and pin gage is designed for accurate measurement and inspection, making it ideal for setting micrometers, performing NoGo inspections, and calibrating verniers and other measuring devices. Manufactured from durable steel, this gage ensures reliability and comes with a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 0.2205 inch
  • Overall length: 2 inch
  • Tolerance: 0.000200 inch
  • Material: Steel
  • Coating/finish: 10 micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.