Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.2610 in, 2 in

Catalog No. 5000531672
Encompass

The Class ZZ Minus Plug & Pin Gage is designed for precision measurement applications. With a diameter of 0.2610 inches and an overall length of 2 inches, this steel gage is ideal for setting micrometers, "NoGo" inspection, and use with verniers and other measuring devices. It comes with a Certificate of Accuracy with NIST Traceability and features a 10 micro coating.

  • Diameter of measurement: 0.2610 inch
  • Overall length: 2 inch
  • Tolerance: 0.000200 inch
  • Material: Steel
  • Application: Setting micrometers, for NoGo inspection, and for use with verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro

Catalog No. 50-005-31672 Supplier MSC Supplier No. 89026108
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Class ZZ Minus Plug & Pin Gage is designed for precision measurement applications. With a diameter of 0.2610 inches and an overall length of 2 inches, this steel gage is ideal for setting micrometers, "NoGo" inspection, and use with verniers and other measuring devices. It comes with a Certificate of Accuracy with NIST Traceability and features a 10 micro coating.

  • Diameter of measurement: 0.2610 inch
  • Overall length: 2 inch
  • Tolerance: 0.000200 inch
  • Material: Steel
  • Application: Setting micrometers, for NoGo inspection, and for use with verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.