Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.3000 in Diameter

Catalog No. 5000513742
Encompass

This Class ZZ Minus Plug & Pin Gage has a diameter of 0.3000 inches and an overall length of 2 inches. It is designed for precise measurement applications in various settings.

  • Diameter of measurement: 0.3000 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Coating/finish: 10 Micro
  • Includes certificate of accuracy with NIST traceability
  • Suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices
  • Manufactured in the United States

Catalog No. 50-005-13742 Supplier MSC Supplier No. 89030001
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage has a diameter of 0.3000 inches and an overall length of 2 inches. It is designed for precise measurement applications in various settings.

  • Diameter of measurement: 0.3000 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Coating/finish: 10 Micro
  • Includes certificate of accuracy with NIST traceability
  • Suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices
  • Manufactured in the United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.