Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.3110 in, 2 in OAL

Catalog No. 5000537187
Encompass

This Class ZZ Minus Plug & Pin Gage features a precise diameter of 0.3110 inch and an overall length of 2 " Made from steel, it is designed for accurate measurements in various applications and includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of 0.3110 in
  • Overall length of 2 in
  • Tolerance of 0.000200 in
  • Constructed from steel
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro
  • Suitable for setting micrometers, no-go inspection, verniers, and other measuring devices

Catalog No. 50-005-37187 Supplier MSC Supplier No. 89031108
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage features a precise diameter of 0.3110 inch and an overall length of 2 " Made from steel, it is designed for accurate measurements in various applications and includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of 0.3110 in
  • Overall length of 2 in
  • Tolerance of 0.000200 in
  • Constructed from steel
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro
  • Suitable for setting micrometers, no-go inspection, verniers, and other measuring devices

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.