Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.3455 in Diameter, 2 in Overall Length, Steel

Catalog No. 5000531463
Encompass

This Class ZZ Minus Plug & Pin Gage, with a diameter of 0.3455 in and an overall length of 2 in, is constructed from steel. It is designed for precise measurement applications such as setting micrometers, NoGo inspection, and use with verniers and other measuring devices. This gage features a 10 micro coating/finish and includes a Certificate of Accuracy with NIST Traceability, ensuring reliable performance.

  • Diameter of measurement: 0.3455 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application: Set micrometers; for NoGo inspection; verniers and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro

Catalog No. 50-005-31463 Supplier MSC Supplier No. 89034557
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage, with a diameter of 0.3455 in and an overall length of 2 in, is constructed from steel. It is designed for precise measurement applications such as setting micrometers, NoGo inspection, and use with verniers and other measuring devices. This gage features a 10 micro coating/finish and includes a Certificate of Accuracy with NIST Traceability, ensuring reliable performance.

  • Diameter of measurement: 0.3455 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application: Set micrometers; for NoGo inspection; verniers and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.