Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.3535 in, 2 in

Catalog No. 5000536935
Encompass

This Class ZZ Minus Plug & Pin Gage features a 0.3535 inch diameter and a two inch overall length. It has a 10 micro finish and is made of steel. This gage includes a Certificate of Accuracy with NIST Traceability, making it suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices.

  • Diameter of measurement: 0.3535 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application: Used to set micrometers, for NoGo inspection, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Country of origin: United States

Catalog No. 50-005-36935 Supplier MSC Supplier No. 89035356
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage features a 0.3535 inch diameter and a two inch overall length. It has a 10 micro finish and is made of steel. This gage includes a Certificate of Accuracy with NIST Traceability, making it suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices.

  • Diameter of measurement: 0.3535 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application: Used to set micrometers, for NoGo inspection, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.