Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.3780 in Diameter, 2 in OAL, Steel

Catalog No. 5000530425
Encompass

Vermont Gage Class ZZ Minus Plug & Pin Gages are precision measuring devices designed for accuracy and reliability. Constructed from steel, these gages are ideal for setting micrometers, NoGo inspections, verniers, and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability, ensuring quality and precision for critical applications.

  • Diameter of measurement: 0.3780 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application: Set micrometers; for NoGo inspection; verniers and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro

Catalog No. 50-005-30425 Supplier MSC Supplier No. 89037808
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vermont Gage Class ZZ Minus Plug & Pin Gages are precision measuring devices designed for accuracy and reliability. Constructed from steel, these gages are ideal for setting micrometers, NoGo inspections, verniers, and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability, ensuring quality and precision for critical applications.

  • Diameter of measurement: 0.3780 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application: Set micrometers; for NoGo inspection; verniers and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.