Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.3950 in Dia, 2 in OAL, Steel

Catalog No. 5000531649
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precision measurement applications. Made from durable steel, it features a 0.3950 inch diameter and an overall length of 2 inches, making it suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 0.3950 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application includes setting micrometers, for NoGo inspection, and with verniers and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro
  • Country of origin: United States

Catalog No. 50-005-31649 Supplier MSC Supplier No. 89039507
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for precision measurement applications. Made from durable steel, it features a 0.3950 inch diameter and an overall length of 2 inches, making it suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 0.3950 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Material: Steel
  • Application includes setting micrometers, for NoGo inspection, and with verniers and other measuring devices
  • Includes a certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.