Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.4360 in Dia, 2 in OAL, Steel

Catalog No. 5000537150
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precision measurement applications, including setting micrometers, performing NoGo inspection, and use with verniers and other measuring devices.

  • Diameter of measurement: 0.4360 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Coating/finish: 10 Micro
  • Material: Steel
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-37150 Supplier MSC Supplier No. 89043608
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for precision measurement applications, including setting micrometers, performing NoGo inspection, and use with verniers and other measuring devices.

  • Diameter of measurement: 0.4360 in
  • Overall length: 2 in
  • Tolerance: 0.000200 in
  • Coating/finish: 10 Micro
  • Material: Steel
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.