Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.4840 Inch Diameter, Steel, Class ZZ

Catalog No. 5000530453
Encompass

Vermont Gage Class ZZ Minus Pin Gages are designed for precise measurement and inspection tasks in various industrial settings. This particular gage, with a 0.4840 inch diameter, is made from durable tool steel and features a Class ZZ tolerance for high accuracy. It is suitable for Go/NoGo inspection, determining hole diameters, and setting other measuring devices, ensuring reliable performance in demanding applications.

  • Quick and accurate measurements
  • Determines hole diameters, distances between holes, slot widths and locations
  • Suitable for Go/NoGo inspection
  • Sets micrometers, verniers, and other measuring devices
  • Features a 0.4840 inch diameter
  • Constructed from tool steel
  • Hardness: 60/65 Rc
  • Length: 2 inches
  • Finish: 10 microinch or better
  • Roundness: within 0.0001 inch
  • Includes Certificate of Accuracy with NIST traceability

Catalog No. 50-005-30453 Supplier MSC Supplier No. 89048409
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Vermont Gage Class ZZ Minus Pin Gages are designed for precise measurement and inspection tasks in various industrial settings. This particular gage, with a 0.4840 inch diameter, is made from durable tool steel and features a Class ZZ tolerance for high accuracy. It is suitable for Go/NoGo inspection, determining hole diameters, and setting other measuring devices, ensuring reliable performance in demanding applications.

  • Quick and accurate measurements
  • Determines hole diameters, distances between holes, slot widths and locations
  • Suitable for Go/NoGo inspection
  • Sets micrometers, verniers, and other measuring devices
  • Features a 0.4840 inch diameter
  • Constructed from tool steel
  • Hardness: 60/65 Rc
  • Length: 2 inches
  • Finish: 10 microinch or better
  • Roundness: within 0.0001 inch
  • Includes Certificate of Accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.