Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.5580" Diameter, 2" Overall Length

Catalog No. 5000531903
Encompass

This plug and pin gage is designed for precise measurement and inspection. It features a 0.5580" diameter, a 2" overall length, and a tolerance of 0.000200". Constructed from steel, it is suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices.

  • Diameter of measurement: 0.5580 inch
  • Overall length: 2 inch
  • Tolerance: 0.000200 inch
  • Material: steel
  • Application: set micrometers, for NoGo inspection, verniers, and other measuring devices
  • Includes: certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro

Catalog No. 50-005-31903 Supplier MSC Supplier No. 89055800
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is designed for precise measurement and inspection. It features a 0.5580" diameter, a 2" overall length, and a tolerance of 0.000200". Constructed from steel, it is suitable for setting micrometers, NoGo inspection, verniers, and other measuring devices.

  • Diameter of measurement: 0.5580 inch
  • Overall length: 2 inch
  • Tolerance: 0.000200 inch
  • Material: steel
  • Application: set micrometers, for NoGo inspection, verniers, and other measuring devices
  • Includes: certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.