Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.6070 in, 2 in, Steel

Catalog No. 5000531371
Encompass

This Class ZZ Minus Plug & Pin Gage features a 0.6070 inch diameter and a 2 inch overall length, constructed from steel. It is designed for precise measurement applications, including setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices.

  • Diameter of measurement: 0.6070 inch
  • Overall length: 2 inch
  • Tolerance: 0.000200 inch
  • Material: Steel
  • Coating/finish: 10 Micro
  • Application: Set micrometers, for NoGo inspection, verniers & other measuring devices
  • Includes: Certificate of Accuracy with NIST Traceability
  • Country of origin: United States

Catalog No. 50-005-31371 Supplier MSC Supplier No. 89060701
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage features a 0.6070 inch diameter and a 2 inch overall length, constructed from steel. It is designed for precise measurement applications, including setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices.

  • Diameter of measurement: 0.6070 inch
  • Overall length: 2 inch
  • Tolerance: 0.000200 inch
  • Material: Steel
  • Coating/finish: 10 Micro
  • Application: Set micrometers, for NoGo inspection, verniers & other measuring devices
  • Includes: Certificate of Accuracy with NIST Traceability
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.