Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.7975 in, 2 in OAL

Catalog No. 5000530475
Encompass

This plug and pin gage is designed for precise measurement applications in various settings. It allows for quick and accurate assessment of hole diameters, distances between holes, slot widths, and locations. This Class ZZ Minus gage can also be utilized for Go/NoGo inspection and to calibrate micrometers, verniers, and other measuring devices.

  • Provides quick and accurate measurements
  • Suitable for Go/NoGo inspection
  • Can be used to set micrometers, verniers, and other measuring devices
  • Features Class ZZ tolerance, with a nominal tolerance of 0.0002 in
  • Constructed from durable tool steel with a 60/65 Rc hardness
  • Finished with a black oxide coating
  • Includes a certificate of accuracy with NIST traceability
  • Measures 2 in overall length
  • Maintains a finish of 10 microinch or better, and is round within 0.0001 in

Catalog No. 50-005-30475 Supplier MSC Supplier No. 89994164
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is designed for precise measurement applications in various settings. It allows for quick and accurate assessment of hole diameters, distances between holes, slot widths, and locations. This Class ZZ Minus gage can also be utilized for Go/NoGo inspection and to calibrate micrometers, verniers, and other measuring devices.

  • Provides quick and accurate measurements
  • Suitable for Go/NoGo inspection
  • Can be used to set micrometers, verniers, and other measuring devices
  • Features Class ZZ tolerance, with a nominal tolerance of 0.0002 in
  • Constructed from durable tool steel with a 60/65 Rc hardness
  • Finished with a black oxide coating
  • Includes a certificate of accuracy with NIST traceability
  • Measures 2 in overall length
  • Maintains a finish of 10 microinch or better, and is round within 0.0001 in

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.