Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 0.84 mm Dia, 2 in OAL, Steel

Catalog No. 5000528887
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precision measurement applications. It features a specific diameter and overall length, manufactured from durable steel. This gage is suitable for setting micrometers, NoGo inspection, and other measuring devices.

  • Diameter of measurement: 0.84 mm
  • Overall length: 2 in
  • Material: Steel
  • Application: Set micrometers
  • Application: For NoGo inspection
  • Application: Verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro

Catalog No. 50-005-28887 Supplier MSC Supplier No. 40428294
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for precision measurement applications. It features a specific diameter and overall length, manufactured from durable steel. This gage is suitable for setting micrometers, NoGo inspection, and other measuring devices.

  • Diameter of measurement: 0.84 mm
  • Overall length: 2 in
  • Material: Steel
  • Application: Set micrometers
  • Application: For NoGo inspection
  • Application: Verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.