Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 1.15 mm Diameter, 2 in OAL, Steel

Catalog No. 5000528883
Encompass

The Vermont Gage Class ZZ Minus Plug & Pin Gage is designed for precision measurement applications. Featuring a 1.15 mm diameter and 2 inch overall length, this steel gage is ideal for setting micrometers, NoGo inspection, and use with verniers and other measuring devices.

  • Diameter of measurement: 1.15 mm
  • Overall length: 2 inches
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Coating/finish: 10 Micro
  • Application: For setting micrometers, NoGo inspection, and verniers & other measuring devices
  • Includes: Certificate of accuracy with NIST traceability

Catalog No. 50-005-28883 Supplier MSC Supplier No. 40428609
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Vermont Gage Class ZZ Minus Plug & Pin Gage is designed for precision measurement applications. Featuring a 1.15 mm diameter and 2 inch overall length, this steel gage is ideal for setting micrometers, NoGo inspection, and use with verniers and other measuring devices.

  • Diameter of measurement: 1.15 mm
  • Overall length: 2 inches
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Coating/finish: 10 Micro
  • Application: For setting micrometers, NoGo inspection, and verniers & other measuring devices
  • Includes: Certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.