Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 12.34 mm Diameter, 0.00508 mm Tolerance, Steel

Catalog No. 5000532813
Encompass

This plug and pin gage is designed for precise measurement and inspection applications. Featuring a 12.34 mm diameter with a 0.00508 mm tolerance, it is constructed from steel for durability and accuracy. This gage is suitable for no-go inspection and setting various measuring devices.

  • Diameter of measurement: 12.34 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Application: For no-go inspection, set micrometers, verniers and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 microfinish

Catalog No. 50-005-32813 Supplier MSC Supplier No. 40439796
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This plug and pin gage is designed for precise measurement and inspection applications. Featuring a 12.34 mm diameter with a 0.00508 mm tolerance, it is constructed from steel for durability and accuracy. This gage is suitable for no-go inspection and setting various measuring devices.

  • Diameter of measurement: 12.34 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Application: For no-go inspection, set micrometers, verniers and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 microfinish

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.