Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 12.44 mm, 2 in

Catalog No. 5000527171
Encompass

This Class ZZ Minus Plug & Pin Gage is a precision instrument designed for accurate measurement tasks. It is ideal for setting micrometers, performing NoGo inspections, and for use with verniers and other measuring devices.

Key features include:

  • Diameter of 12.44 mm
  • Overall length of 2 in
  • Tolerance of 0.00508 mm
  • Constructed from steel
  • Coating/finish of 10 micro
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-27171 Supplier MSC Supplier No. 40439895
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is a precision instrument designed for accurate measurement tasks. It is ideal for setting micrometers, performing NoGo inspections, and for use with verniers and other measuring devices.

Key features include:

  • Diameter of 12.44 mm
  • Overall length of 2 in
  • Tolerance of 0.00508 mm
  • Constructed from steel
  • Coating/finish of 10 micro
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.