Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 15.51 mm, Steel

Catalog No. 5000533964
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications. Made from steel, it features a 15.51 mm diameter and a 2 inch overall length, making it suitable for setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices.

  • Precisely measures a diameter of 15.51 mm.
  • Constructed from durable steel.
  • Features a 2 inch overall length.
  • Includes a certificate of accuracy with NIST traceability.
  • Ideal for setting micrometers and NoGo inspection.
  • Suitable for calibrating verniers and other measuring devices.
  • Finished with a 10 micro coating for enhanced durability.
  • Manufactured in the United States.

Catalog No. 50-005-33964 Supplier MSC Supplier No. 40442964
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications. Made from steel, it features a 15.51 mm diameter and a 2 inch overall length, making it suitable for setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices.

  • Precisely measures a diameter of 15.51 mm.
  • Constructed from durable steel.
  • Features a 2 inch overall length.
  • Includes a certificate of accuracy with NIST traceability.
  • Ideal for setting micrometers and NoGo inspection.
  • Suitable for calibrating verniers and other measuring devices.
  • Finished with a 10 micro coating for enhanced durability.
  • Manufactured in the United States.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.