Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 16.10 mm, 2 in OAL, 10 Micro

Catalog No. 5000527130
Encompass

This Class ZZ Minus Plug & Pin Gage features a 16.10 mm diameter and a 2-inch overall length, with a 10 Micro finish. It is suitable for a variety of precise measurement applications.

  • Diameter of measurement: 16.10 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Coating/finish: 10 Micro
  • Application: Set micrometers, for NoGo inspection, verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability

Catalog No. 50-005-27130 Supplier MSC Supplier No. 40443558
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage features a 16.10 mm diameter and a 2-inch overall length, with a 10 Micro finish. It is suitable for a variety of precise measurement applications.

  • Diameter of measurement: 16.10 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Coating/finish: 10 Micro
  • Application: Set micrometers, for NoGo inspection, verniers and other measuring devices
  • Includes certificate of accuracy with NIST traceability

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.