Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 16.34 mm, 2 in

Catalog No. 5000527129
Encompass

This Vermont Gage Class ZZ Minus Plug & Pin Gage is a precision measuring tool, crafted from steel. It features a 16.34 mm diameter and an overall length of 2 in. This gage is designed for accurate measurement applications, including setting micrometers, verniers, and other measuring devices, as well as for NoGo inspection.

  • Crafted from steel for durability.
  • Features a 16.34 mm diameter for precise measurements.
  • Measures 2 in in overall length.
  • Ideal for setting micrometers, verniers, and other measuring devices.
  • Suitable for NoGo inspection.
  • Includes a certificate of accuracy with NIST traceability.

Catalog No. 50-005-27129 Supplier MSC Supplier No. 40443798
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Vermont Gage Class ZZ Minus Plug & Pin Gage is a precision measuring tool, crafted from steel. It features a 16.34 mm diameter and an overall length of 2 in. This gage is designed for accurate measurement applications, including setting micrometers, verniers, and other measuring devices, as well as for NoGo inspection.

  • Crafted from steel for durability.
  • Features a 16.34 mm diameter for precise measurements.
  • Measures 2 in in overall length.
  • Ideal for setting micrometers, verniers, and other measuring devices.
  • Suitable for NoGo inspection.
  • Includes a certificate of accuracy with NIST traceability.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.