Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 16.71 mm, 2 in

Catalog No. 5000533881
Encompass

The Vermont Gage Class ZZ Minus Plug & Pin Gage is a precision measuring tool with a diameter of 16.71 mm and an overall length of 2 inches. Made from steel with a 10 Micro finish, it is ideal for setting micrometers, NoGo inspection, verniers, and other measuring devices. This product includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 16.71 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Applications: Setting micrometers, NoGo inspection, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Country of origin: United States

Catalog No. 50-005-33881 Supplier MSC Supplier No. 40444168
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Vermont Gage Class ZZ Minus Plug & Pin Gage is a precision measuring tool with a diameter of 16.71 mm and an overall length of 2 inches. Made from steel with a 10 Micro finish, it is ideal for setting micrometers, NoGo inspection, verniers, and other measuring devices. This product includes a Certificate of Accuracy with NIST Traceability.

  • Diameter of measurement: 16.71 mm
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Applications: Setting micrometers, NoGo inspection, verniers, and other measuring devices
  • Includes: Certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Country of origin: United States

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.