Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 17.15 mm Diameter, 10 Micro

Catalog No. 5000529554
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for accurate NoGo inspection. It features a 17.15 mm diameter with a 0.00508 mm tolerance, ensuring precise measurements. Made from durable steel, it includes a Certificate of Accuracy with NIST Traceability.

  • Material: Steel
  • Application: For NoGo inspection
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Diameter of measurement: 17.15 mm

Catalog No. 50-005-29554 Supplier MSC Supplier No. 40444606
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for accurate NoGo inspection. It features a 17.15 mm diameter with a 0.00508 mm tolerance, ensuring precise measurements. Made from durable steel, it includes a Certificate of Accuracy with NIST Traceability.

  • Material: Steel
  • Application: For NoGo inspection
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Overall length: 2 in
  • Tolerance: 0.00508 mm
  • Diameter of measurement: 17.15 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.