Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 18.67 mm Dia, 2 in OAL, Steel

Catalog No. 5000536816
Encompass

These Class ZZ Minus Plug & Pin Gages are designed for precision measurement applications. They are suitable for setting micrometers, verniers, and other measuring devices, as well as for NoGo inspection. Each gage includes a Certificate of Accuracy with NIST traceability, ensuring reliable and accurate measurements.

  • Diameter of measurement: 18.67 mm
  • Overall length: 2 inches
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro

Catalog No. 50-005-36816 Supplier MSC Supplier No. 40446122
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These Class ZZ Minus Plug & Pin Gages are designed for precision measurement applications. They are suitable for setting micrometers, verniers, and other measuring devices, as well as for NoGo inspection. Each gage includes a Certificate of Accuracy with NIST traceability, ensuring reliable and accurate measurements.

  • Diameter of measurement: 18.67 mm
  • Overall length: 2 inches
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.