Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Vermont Gage Class ZZ Minus Plug & Pin Gage, 3.45 mm Dia, 2 inch OAL, Steel

Catalog No. 5000527025
Encompass

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications. With a diameter of 3.45 mm and an overall length of 2 inches, it is ideal for setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability, ensuring reliable performance.

  • Diameter of measurement: 3.45 mm
  • Overall length: 2 inch
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Application: Set micrometers; For noGo inspection; Verniers & other measuring devices

Catalog No. 50-005-27025 Supplier MSC Supplier No. 40430902
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Class ZZ Minus Plug & Pin Gage is designed for precise measurement applications. With a diameter of 3.45 mm and an overall length of 2 inches, it is ideal for setting micrometers, NoGo inspection, and calibrating verniers and other measuring devices. Each gage includes a Certificate of Accuracy with NIST Traceability, ensuring reliable performance.

  • Diameter of measurement: 3.45 mm
  • Overall length: 2 inch
  • Tolerance: 0.00508 mm
  • Material: Steel
  • Includes certificate of accuracy with NIST traceability
  • Coating/finish: 10 Micro
  • Application: Set micrometers; For noGo inspection; Verniers & other measuring devices

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.